Shop ZORO SELECT
See all product information
Create Account
HHCS, 8-1/2", 1/2"-13, Steel, PK80
- Mfr # HCI50500850-080P
- Zoro # G623558558
product price:Â
$
180.99
/pk of 80, $2.26/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Minimum Thread Length
1 1/4 in
Head Width
3/4 in
Finish
Plain
Tensile Strength
85,000 psi
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50500850-080P
- Zoro #
- G623558558
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Plain
- Tensile Strength
- 85,000 psi
- Includes Nut
- No
- Material Grade/Class
- Grade 5
- Includes Washer
- No
- System of Measurement
- Inch
- Thread Fit
- 2A
- Material
- Steel
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC25
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Minimum Thread Length
- 1 1/4 in
- Head Width
- 3/4 in
- Head Height
- 5/16 in
- Fastener Length
- 8 1/2 in
- Thread Size
- 1/2"-13
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.