Shop ZORO SELECT
See all product information
Create Account
HHCS, 5-1/2", 1/2"-13, Steel, PK100
- Mfr # HCI505005500-100P
- Zoro # G723559332
product price:Â
$
132.99
/pk of 100, $1.33/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Width
3/4 in
Thread Fit
2A
Head Height
5/16 in
Minimum Thread Length
1 1/4 in
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI505005500-100P
- Zoro #
- G723559332
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Tensile Strength
- 85,000 psi
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Material Grade/Class
- Grade 5
- Rockwell Hardness
- HRC25
- Includes Washer
- No
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 3/4 in
- Head Height
- 5/16 in
- Minimum Thread Length
- 1 1/4 in
- Fastener Length
- 5 1/2 in
- Thread Size
- 1/2"-13
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.