Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/4", 1/2"-13, Steel, PK375
- Mfr # HCI505001250-375P
- Zoro # G423559175
product price:Â
$
150.99
/pk of 375, $0.40/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Direction
Right Hand
System of Measurement
Inch
For Use in Systems
General Purpose Threaded Fastener
Tensile Strength
85,000 psi
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI505001250-375P
- Zoro #
- G423559175
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 85,000 psi
- Includes Washer
- No
- Includes Nut
- No
- Thread Type
- Coarse
- Material
- Steel
- Material Grade/Class
- Grade 5
- Rockwell Hardness
- HRC25
- Thread Style
- Fully Threaded
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 1/4 in
- Head Height
- 5/16 in
- Head Width
- 3/4 in
- Thread Size
- 1/2"-13
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 375
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.