Shop ZORO SELECT
See all product information
Create Account
HHCS, 5-1/2", 7/8"-9, Steel, PK35
- Mfr # HCI80870550-035P
- Zoro # G223560180
product price:Â
$
196.99
/pk of 35, $5.63/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Head Height
35/64 in
Thread Size
7/8"-9
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80870550-035P
- Zoro #
- G223560180
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC35
- Includes Nut
- No
- Finish
- Plain
- Material Quality Standards
- ASME: B18.2.1
- System of Measurement
- Inch
- Tensile Strength
- 150,000 psi
- Thread Style
- Partially Threaded
- Material
- Steel
- Includes Washer
- No
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- Manufacturer Location
- Globally Sourced
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5 1/2 in
- Head Height
- 35/64 in
- Thread Size
- 7/8"-9
- Minimum Thread Length
- 2 in
- Head Width
- 1 5/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.