Shop ZORO SELECT
See all product information
Create Account
HHCS, 6-1/2", 7/8"-9, Steel, PK30
- Mfr # HCI80870650-030P
- Zoro # G023557496
product price:Â
$
200.99
/pk of 30, $6.70/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Style
Partially Threaded
For Use in Systems
General Purpose Threaded Fastener
System of Measurement
Inch
Drive Type
External Hex
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80870650-030P
- Zoro #
- G023557496
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Drive Type
- External Hex
- Material
- Steel
- Includes Nut
- No
- Finish
- Plain
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- Thread Type
- Coarse
- Material Grade/Class
- Grade 8
- Rockwell Hardness
- HRC35
- Tensile Strength
- 150,000 psi
- Thread Fit
- 2A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 6 1/2 in
- Thread Size
- 7/8"-9
- Head Height
- 35/64 in
- Minimum Thread Length
- 2 in
- Head Width
- 1 5/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.