HHCS, 5/8", 5/16"-18, Steel, PK1800
- Mfr # HCI503100620-1800P
- Zoro # G223558194
product price:Â
$
166.99
/pk of 1800, $0.09/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Washer
No
Tensile Strength
85,000 psi
Thread Fit
2A
For Use in Systems
General Purpose Threaded Fastener
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI503100620-1800P
- Zoro #
- G223558194
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 1/2 in
- Head Height
- 13/64 in
- Fastener Length
- 5/8 in
- Thread Size
- 5/16"-18
Details
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Tensile Strength
- 85,000 psi
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Includes Nut
- No
- Material Grade/Class
- Grade 5
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC25
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 1800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.