HHCS, 2-3/4", 5/16"-18, Steel, PK550
- Mfr # HCI503102750-550P
- Zoro # G023559933
product price:Â
$
143.99
/pk of 550, $0.26/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Fit
2A
Thread Style
Partially Threaded
Includes Washer
No
Head Width
1/2 in
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI503102750-550P
- Zoro #
- G023559933
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 1/2 in
- Minimum Thread Length
- 7/8 in
- Fastener Length
- 2 3/4 in
- Head Height
- 13/64 in
- Thread Size
- 5/16"-18
Details
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 5
- Includes Washer
- No
- Includes Nut
- No
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- HRC25
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 3/4 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 550
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.