Shop ZORO SELECT
See all product information
Create Account
HHCS, 6-1/2", 1-1/2"-6, Steel, PK9
- Mfr # HCI81500650-009P
- Zoro # G723558618
product price:Â
$
196.99
/pk of 9, $21.89/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Fit
2A
Thread Direction
Right Hand
Includes Washer
No
Manufacturer Location
Globally Sourced
Head Width
2 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81500650-009P
- Zoro #
- G723558618
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 6 1/2 in
- Head Width
- 2 3/8 in
- Head Height
- 15/16 in
- Thread Size
- 1 1/2"-6
- Minimum Thread Length
- 3 1/4 in
Details
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Material Grade/Class
- Grade 8
- Finish
- Plain
- Thread Type
- Coarse
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC35
- Material
- Steel
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.