Shop ZORO SELECT
See all product information
Create Account
HHCS, 7-1/2", 1-1/2"-6, Steel, PK8
- Mfr # HCI81500750-008P
- Zoro # G223559436
product price:Â
$
195.99
/pk of 8, $24.50/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Material
Steel
For Use in Systems
General Purpose Threaded Fastener
Drive Type
External Hex
Thread Style
Partially Threaded
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81500750-008P
- Zoro #
- G223559436
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 7 1/2 in
- Head Height
- 15/16 in
- Minimum Thread Length
- 3 1/4 in
- Thread Size
- 1 1/2"-6
- Head Width
- 2 3/8 in
Details
- Item
- Hex Head Cap Screw
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Includes Nut
- No
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC35
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Thread Fit
- 2A
- Tensile Strength
- 150,000 psi
- Material Quality Standards
- ASME: B18.2.1
- Thread Type
- Coarse
- Material Grade/Class
- Grade 8
- Finish
- Plain
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 1/2 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.