HHCS, 6-1/2", 1-1/4"-7, Steel, PK14
- Mfr # HCI812506501-014P
- Zoro # G023558141
product price:Â
$
216.99
/pk of 14, $15.50/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Thread Size
1 1/4"-7
Drive Type
External Hex
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI812506501-014P
- Zoro #
- G023558141
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 6 1/2 in
- Thread Size
- 1 1/4"-7
- Head Height
- 25/32 in
- Head Width
- 1 7/8 in
- Minimum Thread Length
- 2 3/4 in
Details
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Drive Type
- External Hex
- Material
- Steel
- Finish
- Zinc Yellow
- Includes Washer
- No
- Tensile Strength
- 150,000 psi
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Material Grade/Class
- Grade 8
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Thread Type
- Coarse
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.