Shop ZORO SELECT
See all product information
Create Account
HHCS, 6-1/2", 1-1/8"-7, Steel, PK15
- Mfr # HCI811206501-015P
- Zoro # G723558144
product price:Â
$
180.99
/pk of 15, $12.07/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Manufacturer Location
Globally Sourced
Thread Direction
Right Hand
Minimum Thread Length
2 1/2 in
Finish
Zinc Yellow
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI811206501-015P
- Zoro #
- G723558144
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 6 1/2 in
- Minimum Thread Length
- 2 1/2 in
- Head Height
- 11/16 in
- Head Width
- 1 11/16 in
- Thread Size
- 1 1/8"-7
Details
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 8
- Finish
- Zinc Yellow
- Thread Type
- Coarse
- Drive Type
- External Hex
- Rockwell Hardness
- HRC35
- Thread Fit
- 2A
- Material
- Steel
- Tensile Strength
- 150,000 psi
- Material Quality Standards
- ASME: B18.2.1
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 15
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.