Shop ZORO SELECT
See all product information
Create Account
HHCS, 6-1/2", 1/2"-13, Steel, PK100
- Mfr # HCI505006500-100P
- Zoro # G323557714
product price:Â
$
166.99
/pk of 100, $1.67/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Washer
No
Thread Fit
2A
Head Height
5/16 in
Material
Steel
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI505006500-100P
- Zoro #
- G323557714
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Thread Fit
- 2A
- Material Grade/Class
- Grade 5
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Includes Nut
- No
- Thread Type
- Coarse
- Rockwell Hardness
- HRC25
- Tensile Strength
- 85,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 5/16 in
- Minimum Thread Length
- 1 1/4 in
- Head Width
- 3/4 in
- Fastener Length
- 6 1/2 in
- Thread Size
- 1/2"-13
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.