HHCS, 6-1/2", 1/2"-13, Steel, PK100
- Mfr # HCI80500650-100P
- Zoro # G523559808
product price:Â
$
195.99
/pk of 100, $1.96/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Drive Type
External Hex
Manufacturer Location
Globally Sourced
Thread Style
Partially Threaded
Head Width
3/4 in
Head Height
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80500650-100P
- Zoro #
- G523559808
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC35
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- Finish
- Plain
- Material
- Steel
- Material Grade/Class
- Grade 8
- Thread Type
- Coarse
- Tensile Strength
- 150,000 psi
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 6 1/2 in
- Head Width
- 3/4 in
- Head Height
- 5/16 in
- Minimum Thread Length
- 1 1/4 in
- Thread Size
- 1/2"-13
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.