Shop ZORO SELECT
See all product information
Create Account
HHCS, 6-1/2", 3/4"-10, Steel, PK40
- Mfr # HCI507506500-040P
- Zoro # G623559739
product price:Â
$
151.99
/pk of 40, $3.80/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Rockwell Hardness
HRC25
Thread Style
Partially Threaded
Manufacturer Location
Globally Sourced
Material
Steel
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI507506500-040P
- Zoro #
- G623559739
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Rockwell Hardness
- HRC25
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Includes Washer
- No
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 6 1/2 in
- Head Height
- 15/32 in
- Minimum Thread Length
- 1 3/4 in
- Head Width
- 1 1/8 in
- Thread Size
- 3/4"-10
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.