Shop ZORO SELECT
See all product information
Create Account
HHCS, 6-1/2", 3/4"-10, Steel, PK40
- Mfr # HCI807506501-040P
- Zoro # G123557518
product price:Â
$
205.99
/pk of 40, $5.15/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
6 1/2 in
Head Width
1 1/8 in
Dimensional Standards
ASME B18.2.1
Tensile Strength
150,000 psi
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI807506501-040P
- Zoro #
- G123557518
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 150,000 psi
- Drive Type
- External Hex
- Includes Washer
- No
- Finish
- Zinc Yellow
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 8
- Includes Nut
- No
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC35
- Thread Type
- Coarse
- System of Measurement
- Inch
- Shell Material
- Steel
Dimensions
- Fastener Length
- 6 1/2 in
- Head Width
- 1 1/8 in
- Thread Size
- 3/4"-10
- Minimum Thread Length
- 1 3/4 in
- Head Height
- 15/32 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 40
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.