Shop ZORO SELECT
See all product information
Create Account
HHCS, 6-1/2", 7/8"-9, Steel, PK30
- Mfr # HCI508706500-030P
- Zoro # G623557780
product price:Â
$
171.99
/pk of 30, $5.73/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Width
1 5/16 in
System of Measurement
Inch
Tensile Strength
85,000 psi
Includes Washer
No
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI508706500-030P
- Zoro #
- G623557780
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Tensile Strength
- 85,000 psi
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Includes Nut
- No
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Rockwell Hardness
- HRC25
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 1 5/16 in
- Fastener Length
- 6 1/2 in
- Head Height
- 35/64 in
- Minimum Thread Length
- 2 in
- Thread Size
- 7/8"-9
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.