Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/2", 7/8"-9, Steel, PK50
- Mfr # HCI508703500-050P
- Zoro # G723558953
product price:Â
$
180.99
/pk of 50, $3.62/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Tensile Strength
85,000 psi
Includes Washer
No
Includes Nut
No
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI508703500-050P
- Zoro #
- G723558953
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Tensile Strength
- 85,000 psi
- Material Grade/Class
- Grade 5
- Includes Washer
- No
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC25
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 1/2 in
- Head Height
- 35/64 in
- Minimum Thread Length
- 2 in
- Head Width
- 1 5/16 in
- Thread Size
- 7/8"-9
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.