Shop ZORO SELECT
See all product information
Create Account
HHCS, 7-1/2", 7/8"-9, Steel, PK25
- Mfr # HCI80870750-025P
- Zoro # G723559646
product price:Â
$
175.99
/pk of 25, $7.04/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Dimensional Standards
ASME B18.2.1
Thread Type
Coarse
Drive Type
External Hex
Minimum Thread Length
2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80870750-025P
- Zoro #
- G723559646
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Drive Type
- External Hex
- Material
- Steel
- Tensile Strength
- 150,000 psi
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 8
- Finish
- Plain
- Includes Washer
- No
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Thread Direction
- Right Hand
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC35
- Thread Style
- Partially Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 7 1/2 in
- Minimum Thread Length
- 2 in
- Head Width
- 1 5/16 in
- Head Height
- 35/64 in
- Thread Size
- 7/8"-9
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 1/2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.