Shop ZORO SELECT
See all product information
Create Account
HHCS, 6", 7/16"-14, Steel, PK125
- Mfr # HCI804306001-125P
- Zoro # G523559778
product price:Â
$
189.99
/pk of 125, $1.52/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
6 in
Material
Steel
Drive Type
External Hex
Includes Nut
No
Rockwell Hardness
HRC35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI804306001-125P
- Zoro #
- G523559778
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- Drive Type
- External Hex
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Finish
- Zinc Yellow
- Thread Fit
- 2A
- Material Grade/Class
- Grade 8
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 6 in
- Head Height
- 9/32 in
- Head Width
- 9/16 in
- Minimum Thread Length
- 1 1/8 in
- Thread Size
- 7/16"-14
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 125
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.