Shop ZORO SELECT
See all product information
Create Account
HHCS, 4", 9/16"-12, Steel, PK100
- Mfr # HCI505604000-100P
- Zoro # G523557873
product price:Â
$
136.99
/pk of 100, $1.37/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Manufacturer Location
Globally Sourced
Thread Direction
Right Hand
System of Measurement
Inch
Head Height
23/64 in
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI505604000-100P
- Zoro #
- G523557873
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 23/64 in
- Fastener Length
- 4 in
- Minimum Thread Length
- 1 3/8 in
- Head Width
- 13/16 in
- Thread Size
- 9/16"-12
Details
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC25
- Material Grade/Class
- Grade 5
- Tensile Strength
- 85,000 psi
- Includes Washer
- No
- Includes Nut
- No
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.