Shop ZORO SELECT
See all product information
Create Account
HHCS, 6-1/2", 1-1/2"-6, Steel, PK9
- Mfr # HCI51500650-009P
- Zoro # G823560184
product price:Â
$
172.99
/pk of 9, $19.22/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Finish
Plain
Head Height
15/16 in
Tensile Strength
74,000 psi
Thread Direction
Right Hand
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI51500650-009P
- Zoro #
- G823560184
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Plain
- Tensile Strength
- 74,000 psi
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Rockwell Hardness
- HRC25
- Includes Washer
- No
- Thread Fit
- 2A
- Material Grade/Class
- Grade 5
- Material
- Steel
- System of Measurement
- Inch
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 15/16 in
- Fastener Length
- 6 1/2 in
- Minimum Thread Length
- 3 1/4 in
- Head Width
- 2 3/8 in
- Thread Size
- 1 1/2"-6
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.