Shop ZORO SELECT
See all product information
Create Account
HHCS, 7/8", 1/2"-13, Steel, PK450
- Mfr # HCI505000870-450P
- Zoro # G723557727
product price:Â
$
152.99
/pk of 450, $0.34/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Style
Fully Threaded
Head Width
3/4 in
Thread Type
Coarse
Head Height
5/16 in
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI505000870-450P
- Zoro #
- G723557727
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 5
- Rockwell Hardness
- HRC25
- Material
- Steel
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Includes Nut
- No
- Tensile Strength
- 85,000 psi
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 3/4 in
- Head Height
- 5/16 in
- Fastener Length
- 7/8 in
- Thread Size
- 1/2"-13
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7/8 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 450
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.