HHCS, 3-3/4", 1/4"-20, Steel, PK500
- Mfr # HCI502503750-500P
- Zoro # G823558419
product price:Â
$
116.99
/pk of 500, $0.23/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Tensile Strength
85,000 psi
Manufacturer Location
Globally Sourced
Head Width
7/16 in
Includes Washer
No
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI502503750-500P
- Zoro #
- G823558419
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 7/16 in
- Fastener Length
- 3 3/4 in
- Minimum Thread Length
- 3/4 in
- Head Height
- 5/32 in
- Thread Size
- 1/4"-20
Details
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Tensile Strength
- 85,000 psi
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC25
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.