Shop ZORO SELECT
See all product information
Create Account
HHCS, 1", 5/16"-18, Steel, PK1400
- Mfr # HCI803101001-1400P
- Zoro # G023558998
product price:Â
$
262.99
/pk of 1400, $0.19/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Direction
Right Hand
Includes Washer
No
Thread Size
5/16"-18
Material
Steel
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI803101001-1400P
- Zoro #
- G023558998
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 1 in
- Thread Size
- 5/16"-18
- Head Height
- 13/64 in
- Head Width
- 1/2 in
Details
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- Includes Washer
- No
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Thread Fit
- 2A
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Tensile Strength
- 150,000 psi
- Finish
- Zinc Yellow
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 1400
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.