Shop ZORO SELECT
See all product information
Create Account
HHCS, 8-1/2", 1-1/4"-7, Steel, PK10
- Mfr # HCI81250850-010P
- Zoro # G323559589
product price:Â
$
181.99
/pk of 10, $18.20/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Dimensional Standards
ASME B18.2.1
Includes Nut
No
Minimum Thread Length
2 3/4 in
For Use in Systems
General Purpose Threaded Fastener
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI81250850-010P
- Zoro #
- G323559589
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Material Grade/Class
- Grade 8
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Rockwell Hardness
- HRC35
- Finish
- Plain
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASME: B18.2.1
- Tensile Strength
- 150,000 psi
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- System of Measurement
- Inch
- Thread Type
- Coarse
- Includes Washer
- No
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 8 1/2 in
- Minimum Thread Length
- 2 3/4 in
- Head Height
- 25/32 in
- Thread Size
- 1 1/4"-7
- Head Width
- 1 7/8 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 1/2 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.