HHCS, 7-1/2", 1-1/4"-7, Steel, PK12
- Mfr # HCI81250750-012P
- Zoro # G623557483
product price:Â
$
199.99
/pk of 12, $16.67/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Head Width
1 7/8 in
Thread Type
Coarse
Drive Type
External Hex
Manufacturer Location
Globally Sourced
Head Height
25/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81250750-012P
- Zoro #
- G623557483
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 7 1/2 in
- Head Width
- 1 7/8 in
- Head Height
- 25/32 in
- Thread Size
- 1 1/4"-7
- Minimum Thread Length
- 2 3/4 in
Details
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Material
- Steel
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 8
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- System of Measurement
- Inch
- Finish
- Plain
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 1/2 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.