Shop ZORO SELECT
See all product information
Create Account
HHCS, 8-1/2", 3/4"-10, Steel, PK30
- Mfr # HCI80750850-030P
- Zoro # G823559065
product price:Â
$
141.99
/pk of 30, $4.73/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Head Height
15/32 in
Tensile Strength
150,000 psi
Head Width
1 1/8 in
Material
Steel
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80750850-030P
- Zoro #
- G823559065
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 8
- Tensile Strength
- 150,000 psi
- Material
- Steel
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- System of Measurement
- Inch
- Finish
- Plain
- Drive Type
- External Hex
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 8 1/2 in
- Head Height
- 15/32 in
- Head Width
- 1 1/8 in
- Minimum Thread Length
- 1 3/4 in
- Thread Size
- 3/4"-10
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.