Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/4", 3/4"-10, Steel, PK100
- Mfr # HCI80750225-100P
- Zoro # G923558432
product price:Â
$
186.99
/pk of 100, $1.87/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Material Quality Standards
ASME: B18.2.1
Rockwell Hardness
HRC35
Thread Style
Fully Threaded
Includes Nut
No
Thread Size
3/4"-10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80750225-100P
- Zoro #
- G923558432
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Thread Style
- Fully Threaded
- Includes Nut
- No
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Finish
- Plain
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 150,000 psi
- Thread Type
- Coarse
- Material Grade/Class
- Grade 8
- System of Measurement
- Inch
- Material
- Steel
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 1/4 in
- Thread Size
- 3/4"-10
- Head Height
- 15/32 in
- Head Width
- 1 1/8 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.