Shop ZORO SELECT
See all product information
Create Account
HHCS, 8-1/2", 5/8"-11, Steel, PK50
- Mfr # HCI506208500-050P
- Zoro # G523559631
product price:Â
$
161.99
/pk of 50, $3.24/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Manufacturer Location
Globally Sourced
Thread Style
Partially Threaded
For Use in Systems
General Purpose Threaded Fastener
Material
Steel
Head Width
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI506208500-050P
- Zoro #
- G523559631
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 8 1/2 in
- Head Width
- 13/16 in
- Minimum Thread Length
- 1 1/2 in
- Head Height
- 25/64 in
- Thread Size
- 5/8"-11
Details
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- Includes Nut
- No
- Thread Type
- Coarse
- Includes Washer
- No
- Material Grade/Class
- Grade 5
- System of Measurement
- Inch
- Tensile Strength
- 85,000 psi
- Thread Fit
- 2A
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 1/2 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.