Shop ZORO SELECT
See all product information
Create Account
HHCS, 9-1/2", 1/2"-13, Steel, PK70
- Mfr # HCI505009500-070P
- Zoro # G623560216
product price:Â
$
148.99
/pk of 70, $2.13/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Direction
Right Hand
Material
Steel
Rockwell Hardness
HRC25
Includes Washer
No
Head Height
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI505009500-070P
- Zoro #
- G623560216
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- Material
- Steel
- Rockwell Hardness
- HRC25
- Includes Washer
- No
- Includes Nut
- No
- Material Grade/Class
- Grade 5
- Thread Fit
- 2A
- Tensile Strength
- 85,000 psi
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 5/16 in
- Minimum Thread Length
- 1 1/4 in
- Head Width
- 3/4 in
- Fastener Length
- 9 1/2 in
- Thread Size
- 1/2"-13
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 70
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.