Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/4", 1/2"-13, Steel, PK175
- Mfr # HCI505003250-175P
- Zoro # G823560207
product price:Â
$
151.99
/pk of 175, $0.87/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Type
Coarse
Includes Washer
No
Thread Direction
Right Hand
For Use in Systems
General Purpose Threaded Fastener
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI505003250-175P
- Zoro #
- G823560207
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- Includes Washer
- No
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- HRC25
- Includes Nut
- No
- Thread Fit
- 2A
- Material
- Steel
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 3/4 in
- Fastener Length
- 3 1/4 in
- Head Height
- 5/16 in
- Minimum Thread Length
- 1 1/4 in
- Thread Size
- 1/2"-13
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 175
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.