Shop ZORO SELECT
See all product information
Create Account
HHCS, 5-1/2", 7/8"-9, Steel, PK35
- Mfr # HCI50870550-035P
- Zoro # G723559479
product price:Â
$
151.99
/pk of 35, $4.34/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Type
Coarse
Head Width
1 5/16 in
Includes Nut
No
Includes Washer
No
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50870550-035P
- Zoro #
- G723559479
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 1 5/16 in
- Minimum Thread Length
- 2 in
- Fastener Length
- 5 1/2 in
- Head Height
- 35/64 in
- Thread Size
- 7/8"-9
Details
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Includes Nut
- No
- Includes Washer
- No
- Tensile Strength
- 85,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 5
- Manufacturer Location
- Globally Sourced
- Finish
- Plain
- Thread Fit
- 2A
- Material
- Steel
- Rockwell Hardness
- HRC25
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.