Shop ZORO SELECT
See all product information
Create Account
HHCS, 9-1/2", 7/8"-9, Steel, PK20
- Mfr # HCI508709500-020P
- Zoro # G623558398
product price:Â
$
156.99
/pk of 20, $7.85/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
For Use in Systems
General Purpose Threaded Fastener
Material
Steel
Includes Nut
No
Thread Style
Partially Threaded
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI508709500-020P
- Zoro #
- G623558398
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Tensile Strength
- 85,000 psi
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 5
- Rockwell Hardness
- HRC25
- Thread Fit
- 2A
- System of Measurement
- Inch
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 35/64 in
- Fastener Length
- 9 1/2 in
- Head Width
- 1 5/16 in
- Minimum Thread Length
- 2 in
- Thread Size
- 7/8"-9
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 1/2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.