Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/4", 7/8"-9, Steel, PK50
- Mfr # HCI508703250-050P
- Zoro # G723559110
product price:Â
$
158.99
/pk of 50, $3.18/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Type
Coarse
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Thread Direction
Right Hand
Head Width
1 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI508703250-050P
- Zoro #
- G723559110
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Includes Nut
- No
- Includes Washer
- No
- Thread Fit
- 2A
- Rockwell Hardness
- HRC25
- Thread Style
- Partially Threaded
- Tensile Strength
- 85,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 1 5/16 in
- Head Height
- 35/64 in
- Minimum Thread Length
- 2 in
- Fastener Length
- 3 1/4 in
- Thread Size
- 7/8"-9
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/4 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.