HHHS BLT/HXNT ST HDG, 1-1/4, 7L, CS, PK5
- Mfr # U04211.125.0700
- Zoro # G715628190
product price:Â
$
57.49
/pk of 5, $11.50/ea
Key Features
Includes Nut
Yes
System of Measurement
Inch
Minimum Thread Length
2 in
Material Quality Standards
ASTM A325, ASTM F3125
Material Grade/Class
A325 Type 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U04211.125.0700
- Zoro #
- G715628190
- UPC #
- -
- Country of Origin
- Multiple
- Includes Nut
- Yes
- System of Measurement
- Inch
- Material Quality Standards
- ASTM A325, ASTM F3125
- Item
- Structural Bolt
- Material Grade/Class
- A325 Type 1
- Tensile Strength
- 120,000 psi
- Nut Standards
- ASTM 563
- Rockwell Hardness
- HRC25
- Dimensional Standards
- ASME B18.2.6
- Thread Style
- Partially Threaded
- Material
- Steel
- Thread Type
- Coarse
- Nut Material
- Steel
- Finish
- Hot-Dipped Galvanized
- Type
- Structural Bolt with Nut
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 7 in
- Minimum Thread Length
- 2 in
- Screw Size
- 1 1/4 in
- Thread Size
- 1 1/4"-7
- Head Diameter
- 2 in
- Grip Size
- 5 in
- Head Width
- 2 in
- Overall Length
- 7 in
- Head Height
- 25/32 in
- Nut Height
- 1 7/32 in
- Nut Width
- 2 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
Inch, Structural Bolt, Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1 1/4 In.-7, Fastener Length 7 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM 563, ASTM F3125, Thread Length 2 in, Fastener Thread Direction Right Hand, Head Dia. 2 in, Head Height 25/32 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Includes Nut, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.