Shop ZORO SELECT
See all product information
Create Account
HHHS BLT/HXNT ST HDG, Carbon Steel, PK5
- Mfr # U04211.125.0650
- Zoro # G515628154
product price:Â
$
110.99
/pk of 5, $22.20/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
HRC25
Nut Standards
ASTM 563
Thread Size
1 1/4"-7
System of Measurement
Inch
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U04211.125.0650
- Zoro #
- G515628154
- UPC #
- -
- Country of Origin
- Multiple
- Rockwell Hardness
- HRC25
- Nut Standards
- ASTM 563
- System of Measurement
- Inch
- Material
- Steel
- Material Grade/Class
- A325 Type 1
- Dimensional Standards
- ASME B18.2.6
- Thread Fit
- 2A
- Includes Nut
- Yes
- Thread Style
- Partially Threaded
- Nut Material
- Steel
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASTM A325, ASTM F3125
- Tensile Strength
- 120,000 psi
- Finish
- Hot-Dipped Galvanized
- Thread Type
- Coarse
- Item
- Structural Bolt
- Type
- Structural Bolt with Nut
- Thread Direction
- Right Hand
- Head Type
- Hex
- Nut Material Grade/Class
- Grade DH
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 6 1/2 in
- Thread Size
- 1 1/4"-7
- Head Height
- 25/32 in
- Head Diameter
- 2 in
- Head Width
- 2 in
- Screw Size
- 1 1/4 in
- Grip Size
- 4 1/2 in
- Overall Length
- 6 1/2 in
- Minimum Thread Length
- 2 in
- Nut Width
- 7/8 in
- Nut Height
- 31/64 in
- Wire Rope Length
- 6 1/2 in
- Length
- 6 1/2 in
Description
Inch, Structural Bolt, Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1 1/4 In.-7, Fastener Length 6 1/2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM 563, ASTM F3125, Thread Length 2 in, Fastener Thread Direction Right Hand, Head Dia. 2 in, Head Height 25/32 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Includes Nut, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.