This item is Discontinued.

Zoro Select Hi Visibility Vest, 4 x 16", Red 8063-2X-4X

Hi Visibility Vest, 4 x 16", Red (Discontinued)

  • Mfr # 8063-2X-4X
  • Zoro # G3741175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8063-2X-4X
Zoro #
G3741175
UPC #
801094973924
Country of Origin
China

Dimensions

Size
2X to 4X
Vest Size
2XL/4XL

Details

Item
Hi Visibility Fire Vest
Color
Red
ANSI Class
2
Material
Polyester Mesh
Closure Type
Zipper
Stripe Color
Silver
Safety Vest Color
Red
Vest Closure Type
Zipper
Standards
ANSI/ISEA 107-2010
Safety Vest Legend
Fire
Features
Hook and Loop Closure Type

Description

Red, Fire, Vest Size 2XL/4XL, Vest Closure Type Zipper, Standards ANSI/ISEA 107-2010

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.