High Bench Chair Ergonomic Chair, No Arms, 24-1/2" to 34-3/4" Height, Polyurethane, Black
Mfr # BR-PHBCH-CR-T0-A0-CF-CC-BLK
Zoro # G6803227
product price:Â $518.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
High Bench Chair
Arm Style
No Arms
Seat Material
Polyurethane
Seat Color
Black
Seat Height Range
24-1/2" to 34-3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR-PHBCH-CR-T0-A0-CF-CC-BLK
Zoro #
G6803227
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
24-1/2" to 34-3/4"
Seat Width
16 in
Seat Depth
17 in
Back Height
10 1/4 in
Back Width
15 1/2 in
For Workbench Height
37 to 42 in
Seat Thickness
1 1/2 in
Seat Height - Maximum
34 3/4 in
Seat Height - Minimum
24 1/2 in
Description
Ergonomic Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 24-1/2 in to 34-3/4 in, Color Black, Seat Width 16 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 10 1/4 in, Back Width 15 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.