High Crown Cap Nut, M14-2.00, Steel, Zinc Plated, 25 mm H, 25 PK

  • Mfr # M16510.140.0001

  • Zoro # G1941241


product price:  $17.49
/pk 25, $0.70/ea

Key Features

Material
Steel
Profile
High Crown
Finish
Zinc Plated
Material Grade/Class
Class 6
Overall Height
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M16510.140.0001
Zoro #
G1941241
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M14-2.00
Overall Height
25 mm
Hex Width
22 mm
Nut Height
25.0 mm
Fastener Thread Depth
11.0 mm
Width Across Flats
22.0 mm
Dia./Thread Size
M14-2.00
Thread Depth
11mm

Details

Item
Cap Nut
Material
Steel
Profile
High Crown
Finish
Zinc Plated
Material Grade/Class
Class 6
Standards
DIN 1587
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Pack Size
Small Pack
Dimensional Standards
DIN 1587
Thread Type
Metric
Color
Silver
Nut Standards
DIN 1587
Fastener Thread Direction
Right Hand
Material Grade
Class 6
Basic Material
Low Carbon Steel
Fastener Finish
Zinc
Nut Style
High Crown Cap Nut

Description

Cap Nut, Profile High Crown, Material Grade/Class Class 6, Material Steel, Finish Zinc-Plated, Thread Size M14x2.00, Overall Height 25 mm, Hex Width 22 mm, Tensile Strength 660 MPa, Dimensional Standards DIN 1587, Material Quality Standards ISO 898-2, System of Measurement Metric, Color Silver, Lock Type Not Applicable, Made in North America No, Pack Size Small Pack, Removable Yes, Resistance Properties Not Applicable, Rockwell Hardness HRC33, RoHS Compliant Yes, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.