Shop HUYETT
See all product information
Create Account
Flange Nut, M8 x 1.25, Steel, Class 8.8, Zinc Clear Trivalent, 19.23 mm Hex Wd
- Mfr # NUTH12-M080-0080D553
- Zoro # G413331316
product price:Â
$
0.10
/ea
Sold in multiples of 182 for
$18.20
Key Features
Thread Size
M8 x 1.25
Material
Steel
Material Grade/Class
Class 8.8
Finish
Zinc Clear Trivalent
Hex Width
19.23 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUTH12-M080-0080D553
- Zoro #
- G413331316
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Flange Nut
- Material
- Steel
- Material Grade/Class
- Class 8.8
- Finish
- Zinc Clear Trivalent
- Standards
- DIN 6923
- System of Measurement
- Metric
- Thread Type
- Coarse
Dimensions
- Thread Size
- M8 x 1.25
- Hex Width
- 19.23 mm
- Flange Diameter
- 17.9 mm
- Nut Height
- 8 mm
Description
Flange Hex Nuts Serrated Coarse Thread 8.0 x 1.25 x 8.0 mm DIN 6923 Class 8.8 Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.