High Density Polyethylene Pallet, 48 in L, 40 in W, 6 3/4 in H, 5,000 lb Dynamic

  • Mfr # 40X48 MD PE RACKO PE LPD BLUE (WITH LIP)

  • Zoro # G2044310


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

Pallet Entry
4-Way
Pallet Class
Stringer
Dynamic Load Capacity
5,000 lb
Static Load Capacity
30,000 lb
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40X48 MD PE RACKO PE LPD BLUE (WITH LIP)
Zoro #
G2044310
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
40 in
Height
6 3/4 in
Overall Length
48 in
Overall Height
6 1/4 in
Overall Width
40 in
Compatible Fork Width - Maximum
11 3/4 in
Compatible Fork Height - Maximum
3 5/8 in

Details

Pallet Entry
4-Way
Pallet Class
Stringer
Dynamic Load Capacity
5,000 lb
Static Load Capacity
30,000 lb
Material
High Density Polyethylene
Color
Blue
Includes
Lip
Item
Pallet
Includes Casters
Casters Not Included
Number of Entry Points
4
Compatible Load Type
Pallet Jack
Rackable Capacity
2,200 lb
Pallet Type
Rackable
Standards
FDA Approved
Pallet Racking Type
Edge, Cross Bar, Wire/Mesh Decking

Description

Pallet, Rackable, 4-Way, Stringer, Dynamic Load Capacity 5,000 lb, Static Load Capacity 30,000 lb, Length 48 in, Width 40 in, Height 6 3/4 in, Rackable Capacity 2,200 lb, Blue, Pallet Material High Density Polyethylene, Standards FDA Approved, Includes Lip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.