Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Pressure Hex Nipple 3/4X1/2"

  • Mfr # 5RLA7

  • Zoro # G2340040


product price: $3.55
/ea
Sold in multiples of 4 for $14.20

Key Features

Pipe Fitting Material
AISI 12L14 Carbon Steel
Specific Fitting Shape
Hex Nipple
Pipe Size
3/4" x 1/2"
Max. Pressure
3000 psi
Fitting Connection Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5RLA7
Zoro #
G2340040
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
3/4" x 1/2"
Pipe Size (Fittings)
3/4" x 1/2"
Pipe Size - Pipe Fitting
3/4" x 1/2"
Fitting Thread Size B
1/2 in -14
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Thread Size A
3/4 in -18
Fitting Side A Nominal Pipe Size
3/4 in
Thread Size
3/4-18 x 1/2-14

Details

Item
Hex Nipple
Pipe Fitting Material
AISI 12L14 Carbon Steel
Specific Fitting Shape
Hex Nipple
Max. Pressure
3000 psi
Fitting Connection Type
MNPT
Standards
Meets or exceeds all SAE
Temp. Range
-65 Degrees to 400 Degrees F
Basic Pipe Fitting Shape
Hex Nipple
Specific Pipe Fitting Shape
Hex Nipple
Basic Pipe Fitting Material
Metal
Finish/Coating
Zinc Plated
Fitting Side A Gender
Male
Material Grade
12L14
Fitting Side B Gender
Male
Fitting Side A Pipe Threading
18
Fitting Side A Type
NPT
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
14
Fitting Side B Type
NPT

Description

Hex Nipple, Carbon Steel, Zinc Plated, 12L14, 3/4 in, Male, NPT, 18, 3/4 in -18, 1/2 in, Male, NPT, 14, 1/2 in -14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.