Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Strength, SS, 24" Overall L

  • Mfr # 6F.75X1.5-24

  • Zoro # G602202991


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
0.75 in
Width
1.5 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6F.75X1.5-24
Zoro #
G602202991
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.75 in
Width
1.5 in
Length
24 in
Width Tolerance
+/-0.004 in
Length Tolerance
+/-2 in
Overall Width
1 1/2 in
Overall Length
24 in

Details

Material
Stainless Steel
Alloy Type
316
Finish
Mill
Temper
Annealed
Standards
AMS 5648, ASTM A276, ASTM A479
Typical Hardness
90 BHN
Type
Corrosion Resistant
Typical Yield Strength (PSI)
30,000 psi
Hardness Scale
Rb
Typical Tensile Strength (PSI)
Not Rated
Item
Stainless Steel Rectangular Bar
Thickness Tolerance
+/-0.003 in
Metal Fabrication Process
Hot-Rolled
Straightness Tolerance
+/-1/8 in per 5 ft
Machining Finish
Mill Finish
Heat Treatable
Not Heat Treatable
Shape
Rectangular
Tensile Strength
Not Rated
Minimum Temperature
Not Available
Heat Treatment
Annealed
System of Measurement
Inch
Yield Strength
30,000 psi
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Hot Rolled
Brinell Hardness
179 BHN
Appearance
Plain
Material Grade
316
Maximum Temperature
1,500 Degrees F
Fabrication Method
Hot Rolled
Elongation
39 %
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
0.125 in per 5 ft
Rockwell Hardness
80 HRB

Description

Stainless Steel Square Bar, Stainless Steel, 316, Rectangular, 24 in Overall Length, Length Tolerance +/-2 in, 1 1/2 in Overall Width, Width Tolerance +/-0.004 in, 0.75 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 179 BHN Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.