Zoro Homepage

High Temp and High-Voltage Wire, MG, 14 AWG, Tan, Stranded, 600V AC, 25 ft

  • Mfr # 827D12

  • Zoro # G412478869


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Conductor Material
Nickel Plated Copper
Trade Designation
MG
Number of Conductors
1
Jacket Color
Tan
Nominal Outside Dia.
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827D12
Zoro #
G412478869
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Nominal Outside Dia.
0.14 in
Wire Size
14 AWG
Conductor Size
14 AWG
Overall Length
25 ft
Nominal Outside Diameter
0.14 in

Details

Item
High Temp and High-Voltage Wire
Conductor Material
Nickel Plated Copper
Trade Designation
MG
Number of Conductors
1
Jacket Color
Tan
Voltage
600V AC
Insulation Material
Mica
Conductor Design
Stranded
Temp. Rating
842°F
Stranding
41 x .0100
Wire Color
Tan
Standards
UL recognized AWM Style 5107/5335
Maximum Current
55 A
Conductor Insulation Material
Mica
Number of Strands
41
Temperature Rating - Maximum Dry
842 Degrees F
Conductor Insulation Color
Tan
Packaging
Spool
Temperature Rating - Maximum Wet
842 Degrees F

Description

High Temp and High Voltage Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.