Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Temp and High-Voltage Wire, MTW, 14 AWG, Violet, Stranded, 600V, 50 ft

  • Mfr # 827D85

  • Zoro # G312478914


product price: $20.19
/ea

Key Features

Conductor Material
Copper
Trade Designation
MTW
Number of Conductors
1
Nominal Outside Dia.
0.13 in
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827D85
Zoro #
G312478914
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Nominal Outside Dia.
0.13 in
Wire Size
14 AWG
Conductor Size
14 AWG
Overall Length
50 ft
Nominal Outside Diameter
0.13 in

Details

Item
High Temp and High-Voltage Wire
Conductor Material
Copper
Trade Designation
MTW
Number of Conductors
1
Jacket Color
Violet
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
221°F
Stranding
41 x 30
Wire Color
Violet
Standards
UL TYPE AWM, STYLE 1015
Maximum Current
33 A
Number of Strands
41
Packaging
Spool
Temperature Rating - Maximum Dry
221 Degrees F
Conductor Insulation Material
PVC
Conductor Insulation Color
Purple
Temperature Rating - Maximum Wet
221 Degrees F

Description

High Temp and High Voltage Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.