Zoro Homepage

High Temp and High-Voltage Wire, TFE, 14 AWG, Black, Stranded, 300V, 50 ft

  • Mfr # 827D52

  • Zoro # G312478877


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Silver Plated Copper
Trade Designation
TFE
Number of Conductors
1
Jacket Color
Black
Nominal Outside Dia.
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827D52
Zoro #
G312478877
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Nominal Outside Dia.
0.1 in
Wire Size
14 AWG
Overall Length
50 ft
Conductor Size
14 AWG
Nominal Outside Diameter
0.1 in

Details

Item
High Temp and High-Voltage Wire
Conductor Material
Silver Plated Copper
Trade Designation
TFE
Number of Conductors
1
Jacket Color
Black
Voltage
300V
Insulation Material
TFE / PTFE
Conductor Design
Stranded
Temp. Rating
393°F
Stranding
19 x 27
Wire Color
Silver
Standards
UL TYPE AWM, STYLE 1180
Maximum Current
50 A
Number of Strands
19
Temperature Rating - Maximum Wet
302 Degrees F
Temperature Rating - Maximum Dry
392 Degrees F
Conductor Insulation Color
Black
Conductor Insulation Material
PTFE
Packaging
Spool

Description

High Temp and High Voltage Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.