Shop ZORO SELECT
See all product information
Create Account
High Visibility Vest, Class 2, XL, Orange
- Mfr # 1YAG1
- Zoro # G616328878
product price:Â
$
10.55
/ea
Key Features
Back Stripe Pattern
U-Block
Color
Orange/Red
Gender
Unisex
Number of Pockets with Closure
0
Features
360 Degree Visibility
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1YAG1
- Zoro #
- G616328878
- UPC #
- 190735052358
- Country of Origin
- China
- Back Stripe Pattern
- U-Block
- Color
- Orange/Red
- Gender
- Unisex
- Number of Pockets with Closure
- 0
- Item
- High Visibility Vest
- Features
- 360 Degree Visibility
- Standards
- Meets ANSI-ISEA 107-2010
- ATPV Rating
- Not Rated
- ANSI Class
- 2
- Wire Color
- Orange/Red
Dimensions
- Fits Chest Size
- 360 Degree Visibility
Description
High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 54 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U-Block, Vest Length 30 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.