Zoro Homepage

High-Visibility Vest, Polyester, Zipper Closure, 4 Outside Pockets, 2, Yellow/Green, Size XL

  • Mfr # 786F85

  • Zoro # G705976843


product price: $8.45
/ea

Key Features

Material
Polyester
Closure Type
Zipper
Number of Outside Pockets
4
Standards
ANSI/ISEA 107
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786F85
Zoro #
G705976843
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Vest Size
XL
Reflective Stripe Width
2 in
Minimum Chest Size
26 1/2 in
Length
29 in
Maximum Chest Size
27 in

Details

Item
High-Visibility Vest
Color
Yellow/Green
Material
Polyester
Closure Type
Zipper
Number of Outside Pockets
4
Standards
ANSI/ISEA 107
ANSI Class
2
ANSI Type
Type R, Class 2
Features
360 Degrees Visibility
Back Stripe Pattern
U
Vest Features
Mic Tab
Number of Inside Pockets
1
Expandable
No
Fabric Construction
Solid Front/Mesh Back
Cooling
No
Vest Front Style
Solid
Safety Vest Style
Surveyor's
Reflective Stripe Location
Back, Chest, Shoulder, Waist
Includes Microphone Tab
Yes
Fall Protection Compatible
No
Flame-Resistant Properties
Not Flame-Resistant
Reflective Stripe Color
Silver
Breakaway
No
Horizontal Stripe Type
Single
Reflective Stripe Border Type
None
Covered Pocket Locations
Right Chest Radio Pocket, Waist Pocket
UV-Resistant Material
No
Reflective Tape Attachment Type
Stitched
Pocket Location
Left Chest, Left Waist, Lower Right Interior, Right Chest, Right Waist
Includes ID Window
Yes
Includes LED Lights
No
Anti-Static
No
Reflective Tape Type
Glass Bead
Vest Back Style
Mesh
Reflective Stripe Main Color
Silver
Gender
Unisex
Includes Tablet Pocket
No
Total Number of Pockets
5
Includes Tool Lanyard Grommets
No
Number of Pockets with Closure
4

Description

High-Visibility Vest, ANSI Class 2, Vest Size XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 4, Features 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.