Zoro Homepage

HighTemp/VoltageLeadWire, 22AWG, Gray, 25ft

  • Mfr # WXP-1180-22/19-8-25

  • Zoro # G215698716


product price: $26.19
/ea

Key Features

Conductor Material
Silver-Plated Copper
Number of Conductors
1
Conductor Design
Stranded
Voltage
300V AC/DC
Standards
RoHS, UL 1180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-1180-22/19-8-25
Zoro #
G215698716
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Conductor Size
22 AWG
Nominal Outside Diameter
0.03 in

Details

Item
High Temp/Voltage Lead Wire
Conductor Material
Silver-Plated Copper
Number of Conductors
1
Conductor Design
Stranded
Voltage
300V AC/DC
Standards
RoHS, UL 1180
Temperature Rating - Maximum Dry
392 Degrees F
Conductor Insulation Material
PTFE
Temperature Rating - Maximum Wet
392 Degrees F
Packaging
Spool
Conductor Insulation Color
Gray
Number of Strands
19

Description

High Temp/Voltage Lead Wire, Voltage 300V AC/DC, Conductor Material Silver-Plated Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.