HingedTruckLid, 74in, 51in, Black, MDPE
- Mfr # 2.2LID BLACK
- Zoro # G2301245
product price:Â
$
225.99
/ea
Key Features
Overall Length
74 in
Overall Width
51 in
Material
Poly
Color
Black
Lid Type
Hinged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2.2LID BLACK
- Zoro #
- G2301245
- UPC #
- -
- Country of Origin
- United States
- Material
- Poly
- Color
- Black
- Item
- Hinged Lid for Tilt & Cube Trucks
- Lid Type
- Hinged
- Container Lid Type
- Hinged
- Item - Cart and Truck Lids
- Tilt Truck Lid
- Container Lid Material
- MDPE
- Color - Hoppers and Cube Trucks
- Black
- For Truck Type
- Tilt Trucks
- Features
- Hinged in Middle
- Closure
- Resting Lid
- For Use With Mfr. Model Number
- 2.2 CU-S
- Wire Color
- Black
Dimensions
- Overall Length
- 74 in
- Overall Width
- 51 in
- Overall Height
- 3 in
- Fits Container Size
- 59-2/5 cu. ft.
- Fits Truck Size (Cu.-Yd.)
- 2.2 cu yd
- Fits Truck Size (Cu.-Ft.)
- 59.2 cu ft
- Overall LxWxH
- 74 in x 51 in x 3 in
- Wire Rope Length
- 74 in
- Length
- 74 in
- Fits Chest Size
- Hinged in Middle
Description
Hinged Truck Lid, For Truck Type Tilt Trucks, Closure Resting Lid, Color Black, Fits Truck Size (Cu.-Ft.) 59.2 cu ft, Fits Truck Size (Cu.-Yd.) 2.2 cu yd, For Use with Series CU, SD, UT, Lid/Cover Material MDPE, Overall Height 3 in, Overall Length 74 in, Overall Width 51 in, Features Hinged in Middle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.